FocusPro® 3H/2C Non-Programmable Digital Thermostat in Premier White

Part #HTH5320U1001  |  Item #3003400  |  Manufacturer Part #TH5320U1001

Stages:

3H/2C
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FocusPRO® 5000 non-programmable thermostat
  • Large, clear, backlit display-easy to read in various lighting conditions
  • Precise comfort control (+/- 1° F)-maintains consistent comfort to the highest level of accuracy
  • Easy-change battery door flips out for battery replacement without removing or disassembling the thermostat
  • Up to 3 Heat/2 Cool Heat Pump or up to 2 Heat/2 Cool Conventional
  • Size: 6.38" L x 4.63" W x 2.38" D

Documents

Specifications

Collection: FocusPro®

Color Finish: White

Depth: 1-1/2 in

Height: 3-9/16 in

Programmability: Non-programmable

Stages: 3H/2C

Touch Screen: No

Volts: 20/30V

Width: 5-13/16 in