1H/1C Programmable Thermostat
This product has been replaced by
Manufacturer Part #TH6110D1021
FocusPro® 6000 1H/1C Programmable Thermostat
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prominently displays both room and set temperatures
- Large, clear backlit 3.75 sq in display is easy to read in various lighting conditions
- FocusPRO® 6000 programmable thermostat
- Size: 3.75 sq in
- Flip-out battery door allows for easy replacement without removing or disassembling the thermostat
- Weekday/weekend programming allow your customers to use as a 5 1 1 (weekday, Saturday, Sunday) or 5 2 (weekdays, weekend) programmable thermostat
Specifications
- AMP:
- 1
- Application:
- Residential, Heat Pump System, Conventional System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- FocusPro® 6000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1 in
- Display Type:
- LCD
- Height:
- 3-14/26 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen -:
- No
- Volts:
- 20/30V
- Width:
- 5-81/100 in