1H/1C Programmable Thermostat
FocusPro® 6000 1H/1C Programmable Thermostat
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Large screen
- Precise comfort control (±1°F)
- Type: 5-1-1 programmable
- Five-year warranty
- Easy-access battery replacement
Specifications
- AMP:
- 1
- Application:
- Residential, Heat Pump System, Conventional System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- FocusPro® 6000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 1 in
- Display Type:
- LCD
- Height:
- 3-14/25 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Stages:
- 1H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen -:
- No
- Volts:
- 20/30V
- Width:
- 5-81/100 in