2H/2C and 2H/1C Programmable Thermostat in Premier White
FocusPro® 6000 2H/2C and 2H/1C Programmable Thermostat in Premier White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large, clear, backlit display - easy to read in various lighting conditions.
- Precise comfort control (±1 F) - maintains consistent comfort to the highest level of accuracy.
- Selectable to 5-1-1 (Weekdays, Saturday, Sunday) or 5-2 (Weekdays, Weekend) programmable thermostat.
- Temperature range stops - prevents user from setting the temperature too high or too low.
- Built in instructions - simple, pull out instruction manual.
- Adaptive Intelligent Recovery™ - ensures programmed temperature is reached by programmed time.
- Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
- Simplified programming and operation.
Recommended Accessories
Specifications
- AMP:
- 1
- Application:
- Electric Furnace, Heat Pump
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Lithium
- Collection:
- FocusPro® 6000
- Color Finish Name:
- Premier White®
- Configuration:
- Conventional, Horizontal
- Depth:
- 1-1/2 in
- Height:
- 3-9/16 in
- Maximum Temperature:
- 99
- Origin:
- Global
- Power Source:
- Battery, Electric, Hardwired
- Programmability:
- Programmable
- Stages:
- 2H/1C, 2H/2C
- Touch Screen -:
- No
- Volts:
- 20/30V
- Width:
- 5-13/16 in