3H/2C, 2H/2C Non-programmable Thermostat
FocusPro® 3H/2C, 2H/2C Non-programmable Thermostat
Frequently Purchased Together
Product Details
- Non-programmable
- Works with homeowner’s existing Wi-Fi router when RedLINK Gateway is used
- Wireless connectivity
- Equipment Interface Module easily wires to the equipment to communicate with the Wireless FocusPRO
- Displays outdoor temperature and humidity (when used with wireless outdoor sensor)
- Universal application: 3 heat, 2 cool heat pump (including dual fuel) or up to 2 heat, 2 cool conventional
- RedLINK-enabled to work with the RedLINK accessories such as the RedLINK Internet Gateway, Portable Comfort Control and Wireless Outdoor Sensor
- Relocate a thermostat or upgrade equipment without running new wires
- Dual fuel enabled
- Return Air Sensor wires to the Equipment Interface Module for backup control if homeowners forget to change batteries (high and low temperature limits)
Recommended Accessories
Specifications
- Application:
- Conventional System, Heat Pump System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- FocusPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Height:
- 3-11/25 in
- Length:
- 8-81/100 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery
- Programmability:
- Non-programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- No
- Stages:
- 3H/2C, 2H/2C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen -:
- No
- Volts:
- 18/30V
- Width:
- 4-1/2 in
- Wireless Communication - FEI:
- Wi-Fi