Honeywell Home

L4006 Aquastat® 130 to 270 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

Part #HL4006E1091  |  Manufacturer Part #L4006E1091

AMP:

0.25
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frequency: 60 Hz
  • Parts Warranty: 1 Year

Specifications

AMP: 0.25

CSA Certified: Yes

Collection: L4006 Aquastat®

Depth: 2-1/8 in

Fits Pipe Size: 1-1/2 in

Height: 5-5/8 in

Length: 2-13/100 in

Material: Copper

Maximum Temperature: 270

Minimum Temperature: 130

Phase: Single Phase

Temperature Range: 130 to 270 Deg F

UL Listed: UL MP466

Volts: 120/240V

Width: 2 in