7 in. Hydronic Sensor
Lyric™ 7 in. Hydronic Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Battery lasts up to 3 years without incident.
- Detects temperatures that can freeze pipes and humidity that could damage valuables.
- Place 4-ft cable near sinks, washers, water heaters, sump pumps - anywhere leaks could happen.
- Reusable even after detecting an alarm - simply wipe dry the detector and cable sensors and place them back into service.
- Five-year warranty for professionally-installed devices.
- Connect extra cable sensors to cover up to 500 feet of space with one leak detector.
- Detector uses your customer’s existing Wi-Fi - no extra hub required.
Specifications
- Application:
- Leak Detection
- Automatic Shut-Off:
- No
- Collection:
- Lyric™
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Height:
- 3-7/100 in
- Length:
- 3-7/100 in
- Origin:
- Global
- Recommended Valve Application:
- Water
- Size:
- 3-1/16 in x 1-1/4 in
- Smart Home Compatibility:
- Amazon Alexa, Apple HomeKit, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- Tool Type:
- Leak Detector
- Type:
- HYCHW4000W4004
- Width:
- 1-13/50 in
- Wireless Communication - FEI:
- Wi-Fi