Honeywell Home

MaxiVent™ 1/8 in. Air Vent

Part #HFV147  |  Manufacturer Part #FV147

Fits Pipe Size:

1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/8" NPT connection air vent for heating and cooling systems features a low profile
  • Parts Warranty: 1 Year

Specifications

Collection: MaxiVent™

Diameter: 1-5/32 in

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 1/8 in

Fitting Size 1: 13/100 in

Fitting Sizes: 13/100 in

Height: 2 in

Length: 1-4/25 in

Material: Brass