Sweat Hydronic Zone Valve 125 psi 240F 0.25 Amp Water
MZV Series PowerTrack™ Sweat Hydronic Zone Valve 125 psi 240F 0.25 Amp Water
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast acting, 15 seconds to open, 5 seconds to close
- Two piece rack design to extend service life
- Rack and pinion linear design
Specifications
- AMP:
- 0.25
- Collection:
- MZV Series PowerTrack™
- Depth:
- 2-3/10 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 5-3/5 in
- Material:
- Brass, Bronze, Stainless
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V
- Width:
- 3-3/10 in