15 x 27 x 5 in. Air Filter
Perfect Fit™ 15 x 27 x 5 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- Trane Perfect Fit Media Air Cleaners
- Collection:
- Perfect Fit™
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- Disposable:
- No
- Energy Star Compliant:
- No
- Filter Life (Months):
- 6 mo
- Height:
- 14-3/10 in
- Length:
- 26-1/5 in
- MERV Rating:
- 10
- Maximum Temperature:
- 140
- Origin:
- Global
- Recommended Valve Application:
- Air
- Size:
- 15 in x 27 in x 5 in
- Thickness:
- 5 in
- UL Listed:
- Yes
- Width:
- 4-9/10 in