Combination Intermittent Pilot Burner and Igniter with Left Tip
Q345 Combination Intermittent Pilot Burner and Igniter with Left Tip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single tip style
- Non primary-aerated combination pilot burner and ignitor
- Includes pilot burner with bracket, ceramic-insulated Kanthal flame rod/spark igniter and ground strap
- Used with the S86, S860, S8610, or S8670 in intermittent pilot systems
Specifications
- Application:
- Burners
- Brand Model Compatibility:
- S86, S860, S8610 and S8670 Intermittent Pilot Systems
- Collection:
- Q345
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 1/4 in inlet
- Material:
- Metal
- Origin:
- Global
- Power Source:
- Gas
- Type:
- HQ345A1313