22.2A 240V Protective Relay
R8184 22.2A 240V Protective Relay
Frequently Purchased Together
Product Details
- Solid state flame sensing circuit
- LED on terminal strip indicates system lockout
- Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
- Not to be used for oversized and square showerheads
Specifications
- AMP:
- 10, 30, 5, 60
- Application:
- Burners
- CSA Certified:
- CSA LR95329-1
- Collection:
- R8184
- Height:
- 4-19/50 in
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Domestic
- Recommended Valve Application:
- Oil
- Temperature Range:
- -40 to 130 Deg F
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 4-13/100 in