Replacement PC Board for HM750A Electrode Humidifier
Replacement PC Board for HM750A Electrode Humidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This PC board is used exclusively with the HM750 Electrode Humidifier, this controls the units operation. In case of damage and/or failure, the PCB will need to be replaced.
Specifications
- AMP:
- 12
- Application:
- Humidifier
- Brand Model Compatibility:
- HM750A Electrode Humidifier
- Color:
- Green
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 1-13/20 in
- Length:
- 9-1/2 in
- Maximum Temperature:
- 105
- Origin:
- Global
- VA Rating:
- 120 VA
- Volts:
- 120/240V
- Width:
- 5 in