Honeywell Home

SuperVent™ 3/8 in Air Vent

Part #HSV173  |  Manufacturer Part #SV173

Fits Pipe Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With external shut-off

Documents

Specifications

Collection: SuperVent™

Fits Pipe Size: 3/8 in

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Valve Material: Brass