Brass and Plastic Thermal Hydronic Actuator 79F
T100 Series Brass and Plastic Thermal Hydronic Actuator 79F
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems
- Controls include sensor, setpoint dial and valve actuator. Components may be integral or connected by capillary tubes
- Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating
- Parts Warranty: 1 Year
- Connects to the return air duct of a forced air system or can be independently ducted
Specifications
- Actuator Type:
- Thermal
- Application:
- Actuators
- Brand Model Compatibility:
- V100 Radiator Valves, V2000 Radiator Valves
- Collection:
- T100 Series
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-3/16 in
- Length:
- 3-31/100 in
- Material:
- Brass, Plastic
- Maximum Temperature:
- 79
- Origin:
- Global
- Product Type:
- Thermostatic
- Recommended Valve Application:
- Hydronics
- Temperature Range:
- 6 to 26 Deg C (43 to 79 Deg F)
- Valve Disc Material:
- EPDM
- Valve Operator:
- Actuator Ready
- Width:
- 2-13/100 in