T104 Nickel Plated Brass and Rubber Thermal Hydronic Actuator 79F

Part #HT104C1036  |  Item #1075256  |  Manufacturer Part #T104C1036

$167.29 EACH

Maximum Temperature:

79

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems
  • Controls include sensor, setpoint dial and valve actuator - components may be integral or connected by capillary tubes

Specifications

Actuator Type: Thermal

Collection: T104

Material: [Nickel Plated Brass, Rubber]

Material Type: EPDM

Maximum Temperature: 79

Width: 1-19/32 in