DESCRIPTION

  • Used with HZ432 TrueZONE Panel to expand number of zones
  • Use multiple TAZ-4 Control Panels to control up to 32 zones

Honeywell Home TotalZone® ADD-A-Zone™ 12-3/4 in. Zone Control Panel

HTAZ4

Manufacturer Part #: TAZ-4

Zones:

4

SPECIFICATIONS

CSA Certified
Yes
Collection
TotalZone® ADD-A-Zone™
Height
10-3/4 in
Stages
3H/2C
Type
HTAZ4
UL Listed
Yes
Volts
24V
Width
12-3/4 in
Zones
4

Print