20 x 25 in. Air Filter MERV 15

You last purchased this on
 
Honeywell Home

TrueCLEAN™ 20 x 25 in. Air Filter MERV 15

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

TrueCLEAN™ 20 x 25 in. Air Filter MERV 15

  • Fast #
  • Part #HFR8000F2025
  • Item #4091862
  • Manufacturer Part #FR8000F2025
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Filter
Brand Model Compatibility:
FH8000F2025
Collection:
TrueCLEAN™
Depth:
4 in
Disposable:
Yes
Height:
25 in
Length:
20 in
MERV Rating:
15
Maximum Temperature:
158
Origin:
Global
Product Type:
Air Filter
Recommended Valve Application:
Air
Width:
20 in