TrueEase™ 18 gal Humidifier

Part #HHE300A1005  |  Item #4076188  |  Manufacturer Part #HE300A1005

$487.00 EACH

Capacity:

18 gal
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Versatile fit designed for more jobs
  • Operational noise reduction for humidity comfort without the ear aches
  • Fast installation for labor and time savings
  • Convenient slide-out pad design for easy replacements
  • HumidiPRO™ digital humidistat included with all models
  • Delivers up to 17 gallons of humidification per day

Specifications

AMP: 1

Application: Air Distribution

Capacity: 18 gal

Collection: TrueEase™

Color Finish: Grey

Color Finish Category: Greys

Depth: 1-1/2 in

Height: 13 in

Length: 15-1/2 in

Maximum Temperature: 90

Origin: Global

Product Type: Humidifier

Temperature Range: 34 to 90 Deg F (1.1 to 32 Deg C)

Volts: 120V

Width: 10 in