DESCRIPTION

  • Intuitive Installer setup. Easy-to-follow, digital display uses real language to guide installer through four easy steps
  • Standard Checkout Procedure
  • RedLINK™ enabled for wireless operation when used with THM4000R1000 wireless adapter

Honeywell Home TrueZone® 8 in. 3-Zone Control Panel

HHZ322

Manufacturer Part #: HZ322

Width:

8 in

SPECIFICATIONS

Collection
TrueZone®
Height
11-1/2 in
Stages
2H/2C
Type
HHZ322
Volts
18/30V
Width
8 in
Zones
3

Print