Threaded Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning
V8043E Threaded Hydronic Zone Valve 125 psi 200F 0.32 Amp Hydronics and Zoning
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.32
- ANSI:
- UL Listed: File MH11826
- CSA Certified:
- UL Listed: File MH11826
- Collection:
- V8043E
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- FM Approved:
- Yes
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Length:
- 2-19/50 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 125
- Minimum Temperature:
- 50
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water, Steam
- UL Listed:
- Yes
- UPC:
- 085267812382
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Seat Material:
- Brass
- Valve Size:
- 1 in
- Volts:
- 24V
- Width:
- 3-3/4 in