VC Series Bronze, Plastic, Rubber and Stainless Steel Two-position Hydronic Actuator 203F 60 psi 24V

Part #HVC8715ZZ11  |  Item #2354698  |  Manufacturer Part #VC8715ZZ11

$117.37 EACH

Maximum Temperature:

203

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimal actuator power consumption
  • Double insulated actuator
  • Safe for use with potable water
  • 1/2" spaced fins set at 40°
  • Exceptional free area
  • 5/16" margin turnback
  • Bright white finish
  • Frequency: 50/60 Hz
  • Parts Warranty: 1 Year

Specifications

Actuator Type: Two-position

Brand Model Compatibility: VCZ1000, 1100, 6000 and 6100 Series Hydronic Valves

Collection: VC Series

Color Finish: Blue

Depth: 2-7/10 in

End Connection 1: Quick Connect

End Connection 2: Quick Connect

End Connections: Quick Connect

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-4/5 in

Length: 3-3/4 in

Material: [Bronze, Plastic, Rubber, Stainless Steel]

Material Type: EPDM

Maximum Pressure: 60 psi

Maximum Temperature: 203

Phase: Single Phase

Temperature Range: 0 to 60 Deg C (32 to 150 Deg F)

Valve Body Style: 2-way

Volts: 24V

Watts: 6

Width: 3-7/10 in