Multi-System Standard Opening 1/2 in Inlet x 1/2 in Outlet Intermittent and Direct Ignition Gas Valve - 24V
Multi-System Standard Opening 1/2 in Inlet x 1/2 in Outlet Intermittent and Direct Ignition Gas Valve - 24V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes One 1/2" x 3/8" reducer bushing
- Includes natural to LP conversion kit
Recommended Accessories
Specifications
- Application:
- Valves
- Brand Model Compatibility:
- VR8245M, VR8345M
- Depth:
- 2-11/16 in
- Fuel Type:
- Propane, Natural Gas
- Height:
- 5-19/50 in
- Ignitor Type:
- Pilot
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 2-69/100 in
- Material:
- Steel
- Maximum Temperature:
- 175
- Minimum Temperature:
- -40
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- Recommended Valve Application:
- Gas
- Temperature Range:
- -40 to 175 Deg F
- Type:
- HVR8245M2530
- VA Cat 60 Hz:
- 24
- VA Rating:
- 24 VA
- Valve Body Style:
- Straight
- Volts:
- 24V
- Width:
- 4-3/50 in