Two Stage 3/4 in Inlet x 3/4 in Outlet Universal Electronic Ignition Gas Valve - 24V
VR8345 Series Two Stage 3/4 in Inlet x 3/4 in Outlet Universal Electronic Ignition Gas Valve - 24V
Frequently Purchased Together
Product Details
- Replaces many IP, HSI, or DSI gas control.
- For use with natural or manufactured gas or LP gas.
- Control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter.
- Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper.
- All adjustments and wiring connections accessible from top of control.
- Four-inch swing radius allows easy rotation into position inside the tightest furnace vestibules.
- Compact size.
- Includes converter kit to adapt from natural to LP gas.
- Internal inlet screen blocks contaminants in gas line from entering valve.
Specifications
- Application:
- Valves
- BTU:
- 415000
- Collection:
- VR8345 Series
- Fuel Type:
- Propane, Natural Gas
- Height:
- 5-19/50 in
- Ignitor Type:
- Direct Spark
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 2-69/100 in
- Maximum Temperature:
- 175
- Minimum Temperature:
- -40
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- Recommended Valve Application:
- Gas
- Stages:
- Two
- Temperature Range:
- -40 to 175 Deg F
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 24
- VA Rating:
- 24 VA
- Valve Body Style:
- Straight
- Volts:
- 24V
- Width:
- 4-3/50 in