Standard Opening 1/2 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 750 Mv
VS820 Series Standard Opening 1/2 in Inlet x 3/4 in Outlet Standing Pilot Gas Valve - 750 Mv
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 360-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install, adjust and service - all adjustments and connections are accessible from top of control
- Complete safety shutoff on pilot flame failure
- Includes pilot flow adjustment screw
- 5/16" margin turnback
- Bright white finish
- Exceptional free area
- 1/2" spaced fins set at 40°
Specifications
- Application:
- Valves
- BTU:
- 290000
- Brand Model Compatibility:
- 750 mV pilot generator
- CSA Certified:
- CSA International: 112395
- Collection:
- VS820 Series
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black, Red
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 4-3/4 in
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Length:
- 3-19/100 in
- MBH:
- 290
- Maximum Temperature:
- 175
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Electric, Gas
- Pressure - High:
- 0.5
- Pressure - Maximum:
- 0.5 psi
- Recommended Valve Application:
- Gas
- Stages:
- Single
- Temperature Range:
- 32 to 175 Deg F (0 to 79 Deg C)
- UL Listed:
- Yes
- VA Rating:
- 750 VA
- Valve Body Style:
- Straight
- Valve Type:
- Gas Valve
- Volts:
- 0.75V
- Width:
- 4-3/50 in