Honeywell Home
Wi-Fi 9000 Color 3H/2C Wi-Fi Programmable Thermostat
Part #HTH9320WF5003 | Item #4688181 | Manufacturer Part #TH9320WF5003
Stages:
3H/2CHow to get it:
Product Details
- Get connected – connect to home’s existing Wi-Fi network
- Remote control – convenience, comfort and control from anywhere through web, tablet or Smartphone access
- Automatic software updates through Wi-Fi with new features
- Program thermostat locally or over the web or app
- Customize the screen color to match any décor
- Equipment check/change reminders
- Stages: 3H/2C heat pump or up to 2H/2C conventional
- Five-year warranty
- Connect several systems for access to multiple locations
Specifications
AMP: 1
Application: Cooling, Heat Pump, Heating, Residential
Auto Switching Heat Cool : Yes
Brand Model Compatibility: THP9045
Collection: Wi-Fi 9000 Color
Color Finish: Premier White®
Color Finish Category: Whites
Configuration: Conventional, Horizontal
Depth: 7/8 in
Display Type: LCD
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 3-1/2 in
Maximum Temperature: 120
Minimum Temperature: 32
Origin: Global
Power Source: Hardwired
Programmability: Programmable
Smart Home Compatibility: Amazon Alexa, Apple HomeKit, Google Assistant
Smart Home Enabled: Yes
Stages: 3H/2C
Temperature Range: 32 to 120 Deg F (0 to 49 Deg C)
Touch Screen: Yes
Volts: 24V
Width: 4-1/2 in
Wireless Communication: Wi-Fi
Entire Collection
-
Starting at $315.00