ZD Series 10 x 12 in. Parallel Blade Zone Damper

Part #HZD12X10TZ  |  Item #5099953  |  Manufacturer Part #ZD12X10TZ

$218.99 EACH
(Pricing is for 10 in)

Height:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Parts Warranty: 5 Years

Documents

Specifications

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Damper Type: Zone Dampers

Height: 10 in

Material: Extruded Aluminum

Motor Enclosure: Open

Type: HZD12XTZ

Volts: 24V

Width: 12 in