10 x 22 in. Parallel Blade Zone Damper
ZD Series 10 x 22 in. Parallel Blade Zone Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Damper
- Brand Model Compatibility:
- TrueZone®
- Collection:
- ZD Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Damper Type:
- Zone Dampers
- Height:
- 10 in
- Length:
- 22 in
- Material:
- Extruded Aluminum
- Origin:
- Global
- Volts:
- 24V
- Width:
- 22 in