Honeywell Home
ZD Series 12 in. Blade Zone Damper
Part #HZD16X12TZ | Item #5099902 | Manufacturer Part #ZD16X12TZ
Width:
Product Details
- Parts Warranty: 5 Years
Documents
Specifications
Application: Damper
Brand Model Compatibility: TrueZone® Electronic Zoning Systems
Collection: ZD Series
Color Finish: Metallic
Color Finish Category: Greys
Damper Type: Zone Dampers
Height: 12 in
Material: Extruded Aluminum
Motor Enclosure: Open
Origin: Global
Volts: 24V
Width: 16 in
-
Starting at $275.13
-
Starting at $222.12
-
Starting at $250.19
-
Starting at $218.99
-
Starting at $201.86
-
Starting at $279.40
-
Starting at $214.32
-
Starting at $234.58
-
Starting at $196.40
-
Starting at $192.58
-
Starting at $243.18