Honeywell Home
ZD Series 16 in. Parallel Blade Dampers Extruded Aluminum
Part #HZD16X6TZ | Item #5099991 | Manufacturer Part #ZD16X6TZ
Diameter:
16 inProduct Details
Documents
Specifications
Application: [Air Quality, HVAC]
Brand Model Compatibility: TrueZone® Electronic Zoning Systems
Collection: ZD Series
Color Finish: Metallic
Color Finish Category: Greys
Damper Type: Parallel Blade Dampers
Diameter: 16 in
Duct Shape: Rectangular
Height: 6 in
Length: 16 in
Material: Extruded Aluminum
Motor Enclosure: Open
Origin: Global
Volts: 24V
-
Starting at $275.13
-
Starting at $222.12
-
Starting at $250.19
-
Starting at $218.99
-
Starting at $201.86
-
Starting at $279.40
-
Starting at $214.32
-
Starting at $234.58
-
Starting at $196.40
-
Starting at $192.58
-
Starting at $243.18