ZD Series 16 x 14 in. Parallel Blade Zone Damper

Part #HZD14X16TZ  |  Item #5099889  |  Manufacturer Part #ZD14X16TZ

$240.82 EACH
(Pricing is for 16 in)

Height:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Parallel Blade Dampers

Height: 16 in

Material: Extruded Aluminum

Origin: Global

Volts: 24V

Width: 14 in