16 x 20 in. Parallel Blade Zone Damper
ZD Series 16 x 20 in. Parallel Blade Zone Damper
Frequently Purchased Together
Product Details
Specifications
- Application:
- Damper
- Brand Model Compatibility:
- TrueZone® Electronic Zoning Systems
- Collection:
- ZD Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Damper Type:
- Zone Dampers
- Height:
- 16 in
- Length:
- 20 in
- Material:
- Extruded Aluminum
- Origin:
- Global
- Volts:
- 24V
- Width:
- 20 in