ZD Series 10 x 18 in. Parallel Blade Zone Damper

Part #HZD18XTZ  |  Manufacturer Part #ZD18X10TZ

Starting at
$234.58 EACH

Length:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 5 Years

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Zone Dampers

Height: 18 in

Length: 10 in

Material: Extruded Aluminum

Motor Enclosure: Open

Origin: Global

Volts: 24V

Width: 18 in