ZD Series 20 x 20 in. 24V Parallel Blade Zone Damper

Part #HZD20X20TZ  |  Item #5099943  |  Manufacturer Part #ZD20X20TZ

$311.75 EACH

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Parallel Blade Dampers

Height: 20 in

Material: Extruded Aluminum

Origin: Global

Volts: 24V

Width: 20 in