ZD Series 20 x 6 in. 24V Parallel Blade Zone Damper

Part #HZD20X6TZ  |  Item #5099900  |  Manufacturer Part #ZD20X6TZ

$222.12 EACH
(Pricing is for 6 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Parallel Blade Dampers

Height: 20 in

Length: 6 in

Material: Extruded Aluminum

Origin: Global

Volts: 24V

Width: 20 in