24 x 12 in. Parallel Blade Zone Damper

You last purchased this on
 
Honeywell Home

ZD Series 24 x 12 in. Parallel Blade Zone Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

ZD Series 24 x 12 in. Parallel Blade Zone Damper

  • Fast #
  • Part #HZD12X24TZ
  • Item #5099996
  • Manufacturer Part #ZD12X24TZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Damper
Brand Model Compatibility:
TrueZone®
Collection:
ZD Series
Color Finish Category:
Greys
Color Finish Name:
Metallic
Damper Type:
Zone Dampers
Height:
24 in
Length:
12 in
Material:
Extruded Aluminum
Origin:
Global
Volts:
24V
Width:
12 in