Honeywell Home
ZD Series 6 x 18 in. 24V Parallel Blade Zone Damper
Part #HZD6X18TZ | Item #5099964 | Manufacturer Part #ZD6X18TZ
Length:
Product Details
Documents
Specifications
Application: Damper
Brand Model Compatibility: TrueZone® Electronic Zoning Systems
Collection: ZD Series
Color Finish: Metallic
Color Finish Category: Greys
Damper Type: Parallel Blade Dampers
Height: 6 in
Length: 18 in
Material: Extruded Aluminum
Origin: Global
Volts: 24V
Width: 6 in
-
Starting at $275.13
-
Starting at $222.12
-
Starting at $250.19
-
Starting at $218.99
-
Starting at $201.86
-
Starting at $279.40
-
Starting at $214.32
-
Starting at $234.58
-
Starting at $196.40
-
Starting at $192.58
-
Starting at $243.18