ZD Series 8 x 14 in. 24V Parallel Blade Zone Damper

Part #HZD8X14TZ  |  Item #5099971  |  Manufacturer Part #ZD8X14TZ

$212.76 EACH
(Pricing is for 14 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Parts Warranty: 5 Years

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Zone Dampers

Height: 8 in

Length: 14 in

Material: Extruded Aluminum

Motor Enclosure: Open

Origin: Global

Type: HZD8X14TZ

Volts: 24V

Width: 8 in