20 in. Parallel Blade Zone Damper Extruded Aluminum

You last purchased this on
 
Honeywell Home

ZD Series 20 in. Parallel Blade Zone Damper Extruded Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Home

ZD Series 20 in. Parallel Blade Zone Damper Extruded Aluminum

  • Fast #
  • Part #HZD8X20TZ
  • Item #5099928
  • Manufacturer Part #ZD8X20TZ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
8
Application:
Residential
Brand Model Compatibility:
TrueZone® Electronic Zoning Systems
Collection:
ZD Series
Color Finish Name:
Metallic
Damper Type:
Zone Dampers
Height:
20 in
Length:
8 in
Material:
Extruded Aluminum
Origin:
Global
Temperature Range:
40 to 140 Deg F (5 to 60 Deg C)
Vent Duct Shape:
Rectangular
Volts:
24V