ZD Series Parallel Blade Dampers Extruded Aluminum

Part #HZD12X26TZ  |  Item #5099980  |  Manufacturer Part #ZD12X26TZ

$275.13 EACH

Material:

Extruded Aluminum

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 8

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Parallel Blade Dampers

Height: 26 in

Installation Type: [Bottom Mount, Side Mount]

Material: Extruded Aluminum

Origin: Global

Shape: Rectangular

Volts: 24V

Width: 12 in