ZD Series Parallel Blade Dampers Extruded Aluminum

Part #HZD18X14TZ  |  Item #5099867  |  Manufacturer Part #ZD18X14TZ

$254.07 EACH

Material:

Extruded Aluminum
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Parallel Blade Dampers

Height: 18 in

Material: Extruded Aluminum

Origin: Global

Volts: 24V

Width: 14 in