ZD Series Parallel Blade Dampers Extruded Aluminum

Part #HZD6X16TZ  |  Item #5099979  |  Manufacturer Part #ZD6X16TZ

$216.42 EACH

Material:

Extruded Aluminum

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Damper

Brand Model Compatibility: TrueZone® Electronic Zoning Systems

Collection: ZD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Parallel Blade Dampers

Height: 6 in

Length: 6 in

Material: Extruded Aluminum

Origin: Global

Volts: 24V

Width: 16 in