36 in Igniter Flame Rod Assembly for SmartValve® Pilots
Q3400A Series 36 in Igniter Flame Rod Assembly for SmartValve® Pilots
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smartvalve™ field replacement for HQ3450 or HQ3480 hot surface pilot burner
Specifications
- Brand Model Compatibility:
- Q3450 and Q3480 Hot Surface Pilot Burners
- Cable Length (ft):
- 3 ft
- Collection:
- Q3400A Series
- Ignitor Type:
- Hot Surface
- Length:
- 36 in
- Origin:
- Global
- Type:
- HQ3400A1081
- Volts:
- 24V