DESCRIPTION

  • Dyneema® liner - Provides ANSI Cut level 2, for resistance to cuts
  • Hi-Visibility liner - For wearer visibility and correct glove identification.
  • Polyurethane coating - Provides ANSI level 3 abrasion resistance for superior wear resistance
  • Seamless knit liner - Eliminates chaffing for wearer comfort.

Honeywell Tuff-Glo™ Light Weight Protection Glove in Yellow

HPF541HVZL

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI Cut Level 2
Collection
Tuff-Glo™
Glove Size
L
Glove Type
Cut Resistant
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY