Metal TrueSteam™ Humidifiers Assembly
Metal TrueSteam™ Humidifiers Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TrueSTEAM water level sensor assembly
Documents
Specifications
- Application:
- Humidifier
- Brand Model Compatibility:
- TrueSTEAM™
- Height:
- 5-1/4 in
- Length:
- 7 in
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Assembly, Water Level Sensor
- Recommended Valve Application:
- HVAC
- Width:
- 5 in