DESCRIPTION

  • Constant water temperature under different operating conditions
  • Designed to be directly installed on water heater hot outlet port
  • Flow reduction in seconds if cold water supply is interrupted

Honeywell Mixing Valve

HAMX101UT1LF

End Connection 1:

SPECIFICATIONS

ASSE Standards
ASSE 1017
CSA Certified
Yes
End Connection 1
Union
End Connection 2
NPT
Flow Rate
0.5 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Temperature
200
NSF Certified
No
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS