MR100GC With 7FT TRIPOD
MR100GC With 7FT TRIPOD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordering made easy - Bundled kits available with either 7' or 9' tripods
Documents
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359-2007
- Brand Model Compatibility:
- Miller MightEvac ® SRL, Miller ManHandler® Hoist/Winch
- CSA Certified:
- CSA Z259.2.2-98
- Cable Length (ft):
- 100 ft
- Cable or Wire Type:
- Galvanized
- Lift Capacity:
- 350 lb
- Type:
- HMR100GCMZ7100FT