Honeywell
Muck® Chore™ 16 in. 7 MENS Neoprene and CR Flex-Foam Nylon Safety Work Boot in Black
Part #HCHH000ABL070 | Item #7517675 | Manufacturer Part #CHH-000A-BL-070
Shoe Size:
Product Details
- Steel toe
- 5 mm CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
- Hand-layered construction is sealed for 100% waterproof reliability
- Breathable air-mesh lining wicks away humidity and perspiration
- Removable EVA sock liner
- Diamond-textured toe and heel reinforcements resist scuffs and scratches
Documents
Specifications
ANSI Specifications: ANSI Z41
ASTM Specifications: ASTM F-2413-11 EH
Application: [Construction, Industrial]
Collection: Muck® Chore™
Color Finish: Black
Color Finish Category: Blacks
Gender: Unisex
Height: 16 in
Length: 13-2/5 in
Material: Rubber
Material Type: Neoprene
OSHA Specifications: OSHA 1910.136
Reusable: Yes
Shoe Size: 7
UL Listed: No
Weight: 5.8
Width: 5-3/5 in
Entire Collection
-
Starting at $109.86
-
Starting at $130.19
-
Starting at $130.19