Muck® Chore™ Size 11 Mens Hi-Safety Toe

Part #HCHS000ABLK110  |  Item #4913755  |  Manufacturer Part #CHS-000A-BLK-110

$130.19 EACH

Shoe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Steel toe
  • Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
  • Hand-layered construction is sealed for 100% waterproof reliability
  • Steel toe impact protection
  • Breathable air-mesh lining wicks away humidity and perspiration
  • Removable EVA sock liner
  • Diamond-textured toe and heel reinforcements resist scuffs and scratches
  • Extra wide kick off lugs for easy hands free removal

Documents

Specifications

ASTM Specifications: ASTM F-2413-11 M

Collection: Muck® Chore™

Color Finish: Black

Color Finish Category: Blacks

Gender: Mens

Height: 16 in

Material: Rubber

Material Type: Neoprene

Shoe Size: 11

Type: HCHS000ABLK110