Honeywell
Muck® Chore™ Size 9 Mens Hi-Safety Toe
Part #HCHS000ABLK090 | Item #4913758 | Manufacturer Part #CHS-000A-BLK-090
$130.19
EACH
Shoe Size:
Product Details
- Steel toe
- Lightweight, self-insulating CR flex-foam bootie provides a snug fit to keep out cold temperatures and keep workers’ feet warm
- Hand-layered construction is sealed for 100% waterproof reliability
- Steel toe impact protection
- Breathable air-mesh lining wicks away humidity and perspiration
- Removable EVA sock liner
- Diamond-textured toe and heel reinforcements resist scuffs and scratches
- Extra wide kick off lugs for easy hands free removal
Documents
Specifications
ASTM Specifications: ASTM F-2413-11 M
Collection: Muck® Chore™
Color Finish: Black
Color Finish Category: Blacks
Gender: Mens
Height: 16 in
Material: Rubber
Material Type: Neoprene
Shoe Size: 9
Type: HCHS000ABLK090
Entire Collection
-
Starting at $130.19
-
Starting at $109.86
-
Starting at $130.19